Shop SENQCIA
See all product information
Create Account
SBR Heavy Roller Chain, Cottered Pin, 2-1/2 in Pitch, 1 Strand, Carbon Steel, 10 ft
- Mfr # S-200HCB
- Zoro # G923422634
product price:Â
$
574.99
/ea
Sold in multiples of 10 for
$5,749.90
Free Shipping & Returns
Key Features
Chain Number
200
Pin Contruction
Cottered
Number of Strands
1
Industry Chain Pitch
2-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-200HCB
- Zoro #
- G923422634
- UPC #
- 821002008418
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 200
- Pin Contruction
- Cottered
- Number of Strands
- 1
- Industry Chain Pitch
- 2-1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 113,800 lbf
- Series
- SBR Heavy
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1.562 in
- Chain Overall Width
- 1-1/2 in
Description
SENQCIA Inspire Series SBR 200HCB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 2-1/2 in Pitch, 1.562 in Dia x 1-1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.