Shop SENQCIA
Additional $15.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SBR Heavy Roller Chain, Cottered Pin, 2 in Pitch, 2 Strand, 10 ft
- Mfr # 160H-2CB
- Zoro # G323511266
product price:Â
$
563.99
/ea
Sold in multiples of 10 for
$5,639.90
Key Features
Chain Number
160H
Pin Contruction
Cottered
Number of Strands
2
Industry Chain Pitch
2 in
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 160H-2CB
- Zoro #
- G323511266
- UPC #
- 821002117691
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 160H
- Pin Contruction
- Cottered
- Number of Strands
- 2
- Industry Chain Pitch
- 2 in
- Tensile Strength
- 136,000 lbf
- Series
- SBR Heavy
Dimensions
- Overall Length
- 10 ft
- Roller Diameter
- 1-1/8 in
- Chain Overall Width
- 1-1/4 in
Description
SENQCIA Inspire Series SBR 160H-2CB Heavy Series Cottered Standard Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.