Shop SENQCIA
See all product information
Create Account
SBR Large Conveyor Roller Chain, Riveted Pin, 1-1/4 in Pitch, 1 Strand, Carbon Steel, 100 ft
- Mfr # S-C2052R100
- Zoro # G123422021
product price:Â
$
41.39
/ea
Sold in multiples of 100 for
$4,139.00
Key Features
Chain Number
C2052
Pin Contruction
Riveted
Number of Strands
1
Industry Chain Pitch
1-1/4 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C2052R100
- Zoro #
- G123422021
- UPC #
- 821002046281
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- C2052
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Industry Chain Pitch
- 1-1/4 in
- Material
- Carbon Steel
- Tensile Strength
- 6,200 lbf
- Series
- SBR Large Conveyor
Dimensions
- Overall Length
- 100 ft
- Roller Diameter
- 3/4 in
- Chain Overall Width
- 3/8 in
Description
SENQCIA Inspire Series SBR C2052R100 Conveyor Series Double Pitch Riveted Large Roller Chain, 100 ft OAL, 1-1/4 in Pitch, 3/4 in Dia x 3/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.