Shop SENQCIA
See all product information
Create Account
Standard Roller Chain, Riveted Pin, 1/2 in Pitch, 2 Strand, Carbon Steel, 10 ft
- Mfr # 40-2HMRB
- Zoro # G523425271
product price:Â
$
21.15
/ea
Sold in multiples of 10 for
$211.50
Key Features
Chain Number
40
Pin Contruction
Riveted
Number of Strands
2
Industry Chain Pitch
1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-2HMRB
- Zoro #
- G523425271
- UPC #
- 821002014037
- Country of Origin
- Taiwan, Province of China
- Item
- Roller Chain
- Chain Number
- 40
- Pin Contruction
- Riveted
- Number of Strands
- 2
- Industry Chain Pitch
- 1/2 in
- Material
- Carbon Steel
- Tensile Strength
- 7,940 lbf
- Series
- Standard
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 0.312 in
- Roller Diameter
- 0.312 in
Description
SENQCIA Hi-Max 40-2HMRB Riveted Standard Roller Chain, 10 ft OAL, 1/2 in Pitch, 0.312 in Dia x 0.312 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.