This item is Discontinued.

Sensata Circuit Breaker, 209 Series, 100A, 1 Pole, Not Rated, 60A at 125V DC 209-1-1-51-2-9-60

Circuit Breaker, 209 Series, 100A, 1 Pole, Not Rated, 60A at 125V DC (Discontinued)

  • Mfr # 209-1-1-51-2-9-60
  • Zoro # G305808759
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-1-1-51-2-9-60
Zoro #
G305808759
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
209
Amps
100A
Number of Poles
1
AC Voltage Rating
Not Rated
Max. AIR Rating
60A at 125V DC
Trip Type
Magnetic
Terminal Connection
Stud
DC Voltage Rating
125V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.