This item is Discontinued.

No Product Image Available

Circuit Breaker, 209 Series, 100A, 1 Pole, Not Rated, 30A at 125V DC (Discontinued)

  • Mfr # 209-1-1-52-2-2-30
  • Zoro # G905808760
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-1-1-52-2-2-30
Zoro #
G905808760
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
209
Amps
100A
Number of Poles
1
AC Voltage Rating
Not Rated
Max. AIR Rating
30A at 125V DC
Trip Type
Magnetic
Terminal Connection
Solderless Connector
DC Voltage Rating
125V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.