Circuit Breaker, 209 Series, 100A, 2 Pole, Not Rated, 100A at 125V DC (Discontinued)
- Mfr # 209-2-1-52-2-9-100
- Zoro # G405808635
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
209-2-1-52-2-9-100
Zoro #
G405808635
UPC #
-
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
209
Amps
100A
Number of Poles
2
AC Voltage Rating
Not Rated
Max. AIR Rating
100A at 125V DC
Trip Type
Magnetic
Terminal Connection
Stud
DC Voltage Rating
125V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.