This item is Discontinued.

Sensata Circuit Breaker, 209 Series, 100A, 2 Pole, 240V AC, 4A at 240V AC 209-2-1-66-4-5-4

Circuit Breaker, 209 Series, 100A, 2 Pole, 240V AC, 4A at 240V AC (Discontinued)

  • Mfr # 209-2-1-66-4-5-4
  • Zoro # G905808692
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
209-2-1-66-4-5-4
Zoro #
G905808692
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
209
Amps
100A
Number of Poles
2
AC Voltage Rating
240V AC
Max. AIR Rating
4A at 240V AC
Trip Type
Magnetic
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.