Circuit Breaker, 219 Series, 100A, 3 Pole, 480V AC, 60A at 480V AC (Discontinued)
- Mfr # 219-3-1-63-8-9-60
- Zoro # G605808893
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
219-3-1-63-8-9-60
Zoro #
G605808893
UPC #
-
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
219
Amps
100A
Number of Poles
3
AC Voltage Rating
480V AC
Max. AIR Rating
60A at 480V AC
Trip Type
Hydraulic Magnetic
Terminal Connection
Stud
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.