This item is Discontinued.

Sensata Circuit Breaker, 219 Series, 100A, 3 Pole, 277/480V AC, 60A at 277/480V AC 219-3-1-66-5-2-60-V

Circuit Breaker, 219 Series, 100A, 3 Pole, 277/480V AC, 60A at 277/480V AC (Discontinued)

  • Mfr # 219-3-1-66-5-2-60-V
  • Zoro # G205809047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
219-3-1-66-5-2-60-V
Zoro #
G205809047
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
219
Amps
100A
Number of Poles
3
AC Voltage Rating
277/480V AC
Max. AIR Rating
60A at 277/480V AC
Trip Type
Hydraulic Magnetic
Terminal Connection
Solderless Connector
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.