Circuit Breaker, 229 Series, 100A, 3 Pole, 227/480V AC, 100A at 227/480V AC (Discontinued)
- Mfr # 229-3-1-61-5-9-100-V
- Zoro # G005809018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
229-3-1-61-5-9-100-V
Zoro #
G005809018
UPC #
-
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
229
Amps
100A
Number of Poles
3
AC Voltage Rating
227/480V AC
Max. AIR Rating
100A at 227/480V AC
Trip Type
Hydraulic Magnetic
Terminal Connection
Stud
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.