This item is Discontinued.

Sensata Circuit Breaker, 229 Series, 100A, 2 Pole, Not Rated, 40A at 65V DC 229D-2-1-51-1-8-40

Circuit Breaker, 229 Series, 100A, 2 Pole, Not Rated, 40A at 65V DC (Discontinued)

  • Mfr # 229D-2-1-51-1-8-40
  • Zoro # G905809101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
229D-2-1-51-1-8-40
Zoro #
G905809101
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
229
Amps
100A
Number of Poles
2
AC Voltage Rating
Not Rated
Max. AIR Rating
40A at 65V DC
Trip Type
Hydraulic Magnetic
Terminal Connection
Stud
DC Voltage Rating
65V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.