Zoro Homepage
This item is Discontinued.
Sensata Circuit Breaker, AP12 Series, 250mA, 2 Pole AP12-4-50-251

Circuit Breaker, AP12 Series, 250mA, 2 Pole (Discontinued)

  • Mfr # AP12-4-50-251
  • Zoro # G205808866
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP12-4-50-251
Zoro #
G205808866
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
AP12
Amps
250mA
Number of Poles
2
Trip Type
Hydraulic Magnetic
Terminal Connection
Hook Terminal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.