This item is Discontinued.

Sensata Circuit Breaker, IAGN6 Series, 15A, 1 Pole IAGN6-1-61-15.0

Circuit Breaker, IAGN6 Series, 15A, 1 Pole (Discontinued)

  • Mfr # IAGN6-1-61-15.0
  • Zoro # G305809862
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IAGN6-1-61-15.0
Zoro #
G305809862
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IAGN6
Amps
15A
Number of Poles
1
Circuit Breaker Actuator
Toggle
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.