Circuit Breaker, IEGBX1 Series, 20A, 1 Pole (Discontinued)
- Mfr # IEGBX1-1-72-20.0-M3-V
- Zoro # G005809841
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEGBX1-1-72-20.0-M3-V
Zoro #
G005809841
UPC #
-
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
IEGBX1
Amps
20A
Number of Poles
1
Circuit Breaker Actuator
Rocker
Trip Type
Hydraulic Magnetic
Terminal Connection
Push On
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.