This item is Discontinued.

Sensata Circuit Breaker, IUGN Series, 7.5A, 1 Pole IUGN6-1REC4-62F-7.50

Circuit Breaker, IUGN Series, 7.5A, 1 Pole (Discontinued)

  • Mfr # IUGN6-1REC4-62F-7.50
  • Zoro # G905809736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IUGN6-1REC4-62F-7.50
Zoro #
G905809736
UPC #
-
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
2.256 in
Height
2 in

Details

Item
Circuit Breaker
Series
IUGN
Amps
7.5A
Number of Poles
1
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.