Zoro Homepage
This item is Discontinued.
Sensata Circuit Breaker, IULHK Series, 5A, 3 Pole IULHK111-1-65-5.00-01

Circuit Breaker, IULHK Series, 5A, 3 Pole (Discontinued)

  • Mfr # IULHK111-1-65-5.00-01
  • Zoro # G505808719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IULHK111-1-65-5.00-01
Zoro #
G505808719
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.265 in
Height
2.502 in

Details

Item
Circuit Breaker
Series
IULHK
Amps
5A
Number of Poles
3
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.