
Circuit Breaker, IULHK Series, 1A, 3 Pole, 277V AC (Discontinued)
- Mfr # IULHK111-1-66F-1.00-C-91
- Zoro # G005808707
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IULHK111-1-66F-1.00-C-91
Zoro #
G005808707
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2.265 in
Height
2.502 in
Details
Item
Circuit Breaker
Series
IULHK
Amps
1A
Number of Poles
3
AC Voltage Rating
277V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Stud
DC Voltage Rating
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.