This item is Discontinued.

Sensata Circuit Breaker, IULNK Series, 12A, 3 Pole, 240V AC IULNK111-1-61-12.0-D

Circuit Breaker, IULNK Series, 12A, 3 Pole, 240V AC (Discontinued)

  • Mfr # IULNK111-1-61-12.0-D
  • Zoro # G705809608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IULNK111-1-61-12.0-D
Zoro #
G705809608
UPC #
-
Country of Origin
Mexico

Dimensions

Width
2.265 in
Height
2.44 in

Details

Item
Circuit Breaker
Series
IULNK
Amps
12A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Hydraulic Magnetic
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Stud
DC Voltage Rating
240V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.