Zoro Homepage
This item is Discontinued.
Sensata Circuit Breaker, JAM Series, 200A, 3 Pole, 240V AC JAM-3-1REC4-63-5-B4-200

Circuit Breaker, JAM Series, 200A, 3 Pole, 240V AC (Discontinued)

  • Mfr # JAM-3-1REC4-63-5-B4-200
  • Zoro # G105809420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAM-3-1REC4-63-5-B4-200
Zoro #
G105809420
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4-1/2 in
Height
7.125 in

Details

Item
Circuit Breaker
Series
JAM
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.