Zoro Homepage
This item is Discontinued.
No Product Image Available

Circuit Breaker, LEL Series, 15A, 1 Pole (Discontinued)

  • Mfr # LEL1-1-53-15.0-01
  • Zoro # G105808966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEL1-1-53-15.0-01
Zoro #
G105808966
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2.490 in

Details

Item
Circuit Breaker
Series
LEL
Amps
15A
Number of Poles
1
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.