Circuit Breaker, LML Series, 100A, 1 Pole (Discontinued)
- Mfr # LMLB1-1RLS4-52-100.-1-01-V
- Zoro # G805809997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LMLB1-1RLS4-52-100.-1-01-V
Zoro #
G805809997
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2.502 in
Details
Item
Circuit Breaker
Series
LML
Amps
100A
Number of Poles
1
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Bullet
DC Voltage Rating
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.