This item is Discontinued.

No Product Image Available

Circuit Breaker, LML Series, 80A, 1 Pole (Discontinued)

  • Mfr # LMLK1-1RLS5-28484-80
  • Zoro # G505809716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LMLK1-1RLS5-28484-80
Zoro #
G505809716
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.750 in
Depth
3.236 in
Height
2.502 in

Details

Item
Circuit Breaker
Series
LML
Amps
80A
Number of Poles
1
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Stud
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.