Zoro Homepage
This item is Discontinued.
Sensata Circuit Breaker, M39019 Series, 12.5A, A Curve M39019/01-251

Circuit Breaker, M39019 Series, 12.5A, A Curve (Discontinued)

  • Mfr # M39019/01-251
  • Zoro # G005809858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M39019/01-251
Zoro #
G005809858
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
M39019
Amps
12.5A
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Curve Type
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.