Circuit Breaker, PP Series, 15A, 1 Pole (Discontinued)
- Mfr # PP11-61-15.0A-36371-2-V
- Zoro # G805810115
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PP11-61-15.0A-36371-2-V
Zoro #
G805810115
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.375 in
Depth
2.860 in
Height
0.680 in
Details
Item
Circuit Breaker
Series
PP
Amps
15A
Number of Poles
1
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Push-Pull
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect
DC Voltage Rating
Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.