This item is Discontinued.

No Product Image Available

Circuit Breaker, PR Series, 1A, 2 Pole (Discontinued)

  • Mfr # PR21-2-1.00A-XX-V
  • Zoro # G505810507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR21-2-1.00A-XX-V
Zoro #
G505810507
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.375 in
Depth
2.860 in
Height
1.304 in

Details

Item
Circuit Breaker
Series
PR
Amps
1A
Number of Poles
2
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Push-to-Reset
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.