Zoro Homepage
This item is Discontinued.
No Product Image Available

Circuit Breaker, PR Series, 20A, 2 Pole (Discontinued)

  • Mfr # PR21-62-20.0A-XX-V
  • Zoro # G005809988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR21-62-20.0A-XX-V
Zoro #
G005809988
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.375 in
Depth
2.860 in
Height
1.304 in

Details

Item
Circuit Breaker
Series
PR
Amps
20A
Number of Poles
2
Circuit Breaker Type
Hydraulic Magnetic
Circuit Breaker Actuator
Push Button
Circuit Breaker Mounting Style
Panel Mount
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.