
Circuit Breaker, R Series, 15A, 2 Pole (Discontinued)
- Mfr # R21-62-15.0A-26170-9-V
- Zoro # G005810137
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R21-62-15.0A-26170-9-V
Zoro #
G005810137
UPC #
-
Country of Origin
Mexico
Dimensions
Width
1.394 in
Depth
2.165 in
Height
1.560 in
Details
Item
Circuit Breaker
Series
R
Amps
15A
Number of Poles
2
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Rocker
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect
DC Voltage Rating
Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.