Zoro Homepage
This item is Discontinued.
No Product Image Available

Circuit Breaker, IEG1 Series, 15A, 1 Pole, 250V AC (Discontinued)

  • Mfr # IEG1-36211-15-UV
  • Zoro # G705809189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEG1-36211-15-UV
Zoro #
G705809189
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IEG1
Amps
15A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Actuator
Toggle
Trip Type
Hydraulic Magnetic
Terminal Connection
Push On
DC Voltage Rating
Not Rated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.