This item is Discontinued.

No Product Image Available

Circuit Breaker, PR Series, 2.5A, 1 Pole, Not Rated (Discontinued)

  • Mfr # PR11-62F-2.50A-XX-V
  • Zoro # G005810267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PR11-62F-2.50A-XX-V
Zoro #
G005810267
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.375 in
Depth
2.860 in
Height
0.680 in

Details

Item
Circuit Breaker
Series
PR
Amps
2.5A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Push-to-Reset
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect
DC Voltage Rating
32V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.