Zoro Homepage
This item is Discontinued.
No Product Image Available

Circuit Breaker, AP7 Series, 30A, 1 Pole, Not Rated (Discontinued)

  • Mfr # AP7-33771-30
  • Zoro # G505808726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AP7-33771-30
Zoro #
G505808726
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
AP7
Amps
30A
Number of Poles
1
AC Voltage Rating
Not Rated
Trip Type
Hydraulic Magnetic
Terminal Connection
Screw (W/Block)
DC Voltage Rating
50V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.