Circuit Breaker, M39019 Series, 15A, 1 Pole, 250V AC, B Curve (Discontinued)
- Mfr # M39019/03-337S
- Zoro # G705809721
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M39019/03-337S
Zoro #
G705809721
UPC #
-
Country of Origin
Mexico
Details
Item
Circuit Breaker
Series
M39019
Amps
15A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
50V DC
Curve Type
B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.