This item is Discontinued.

No Product Image Available

Circuit Breaker, LEL Series, 30A, 2 Pole, 120/240V AC (Discontinued)

  • Mfr # LELK11-1REC5-62-30.0-K-01-
  • Zoro # G905809187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LELK11-1REC5-62-30.0-K-01-
Zoro #
G905809187
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.515 in
Depth
3.236 in
Height
2.49 in

Details

Item
Circuit Breaker
Series
LEL
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.