This item is Discontinued.

No Product Image Available

Circuit Breaker, IEGZX11 Series, 30A, 2 Pole, 250V AC (Discontinued)

  • Mfr # IEGZX11-1-62-30.0-AM-G3-V
  • Zoro # G505809860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IEGZX11-1-62-30.0-AM-G3-V
Zoro #
G505809860
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IEGZX11
Amps
30A
Number of Poles
2
AC Voltage Rating
250V AC
Circuit Breaker Actuator
Rocker
Trip Type
Hydraulic Magnetic
Terminal Connection
Push On
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.