Zoro Homepage
This item is Discontinued.
Sensata Circuit Breaker, T Series, 3A, 2 Pole, 250V AC T29-7721-1

Circuit Breaker, T Series, 3A, 2 Pole, 250V AC (Discontinued)

  • Mfr # T29-7721-1
  • Zoro # G005810083
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T29-7721-1
Zoro #
G005810083
UPC #
-
Country of Origin
Mexico

Dimensions

Width
1.304 in
Depth
2.683 in
Height
1.375 in

Details

Item
Circuit Breaker
Series
T
Amps
3A
Number of Poles
2
AC Voltage Rating
250V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Quick Connect
DC Voltage Rating
65V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.