This item is Discontinued.

Sensata Circuit Breaker, IELK111 Series, 30A, 3 Pole, 250V AC IELK111-28967-1-V

Circuit Breaker, IELK111 Series, 30A, 3 Pole, 250V AC (Discontinued)

  • Mfr # IELK111-28967-1-V
  • Zoro # G905809408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IELK111-28967-1-V
Zoro #
G905809408
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IELK111
Amps
30A
Number of Poles
3
AC Voltage Rating
250V AC
Circuit Breaker Actuator
Toggle
Trip Type
Hydraulic Magnetic
Terminal Connection
Stud
DC Voltage Rating
24V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.