Zoro Homepage
This item is Discontinued.
No Product Image Available

Circuit Breaker, UPL Series, 2 Pole (Discontinued)

  • Mfr # UPL11-28560-9
  • Zoro # G105808621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPL11-28560-9
Zoro #
G105808621
UPC #
-
Country of Origin
Unknown

Dimensions

Width
1.515 in
Depth
2.380 in
Height
2.00 in

Details

Item
Circuit Breaker
Series
UPL
Number of Poles
2
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
DC Voltage Rating
Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.