This item is Discontinued.

No Product Image Available

Circuit Breaker, M55629 Series, 25A, 2 Pole, 250V AC (Discontinued)

  • Mfr # M55629/21-TM-TM
  • Zoro # G805808334
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55629/21-TM-TM
Zoro #
G805808334
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
M55629
Amps
25A
Number of Poles
2
AC Voltage Rating
250V AC
Trip Type
Hydraulic Magnetic
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.