This item is Discontinued.

Sensata Circuit Breaker, LEG Series, 10A, 1 Pole, 250V AC LEG6-1-62-10.0-01-V

Circuit Breaker, LEG Series, 10A, 1 Pole, 250V AC (Discontinued)

  • Mfr # LEG6-1-62-10.0-01-V
  • Zoro # G905808388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEG6-1-62-10.0-01-V
Zoro #
G905808388
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.750 in
Depth
2.765 in
Height
2.000 in

Details

Item
Circuit Breaker
Series
LEG
Amps
10A
Number of Poles
1
AC Voltage Rating
250V AC
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
80V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.