This item is Discontinued.

No Product Image Available

Circuit Breaker, M55629 Series, 40A, B Curve (Discontinued)

  • Mfr # M55629/1-241
  • Zoro # G105808423
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M55629/1-241
Zoro #
G105808423
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.78 in
Depth
3.995 in
Height
2.582 in

Details

Item
Circuit Breaker
Series
M55629
Amps
40A
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Curve Type
B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.