This item is Discontinued.

Sensata Circuit Breaker, UPG Series, 10A, 1 Pole UPG6-1-72-103-01

Circuit Breaker, UPG Series, 10A, 1 Pole (Discontinued)

  • Mfr # UPG6-1-72-103-01
  • Zoro # G205808446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPG6-1-72-103-01
Zoro #
G205808446
UPC #
-
Country of Origin
Unknown

Dimensions

Width
3/4 in
Depth
2.722 in
Height
2.00 in

Details

Item
Circuit Breaker
Series
UPG
Amps
10A
Number of Poles
1
Circuit Breaker Type
Hydraulic Magnetic Circuit Breakers
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Trip Type
Hydraulic Magnetic
Instantaneous Trip
Trip Free
Terminal Connection
Screw
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.