This item is Discontinued.

Sensata Circuit Breaker, IELHK11 Series, 25A, 2 Pole, 240V AC IELHK11-1-63F-25.0-01-V

Circuit Breaker, IELHK11 Series, 25A, 2 Pole, 240V AC (Discontinued)

  • Mfr # IELHK11-1-63F-25.0-01-V
  • Zoro # G305808445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IELHK11-1-63F-25.0-01-V
Zoro #
G305808445
UPC #
-
Country of Origin
Mexico

Details

Item
Circuit Breaker
Series
IELHK11
Amps
25A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel
Trip Type
Magnetic
Terminal Connection
Stud
DC Voltage Rating
80V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.