Zoro Homepage

Decimals to Whole Numbers Place Value Disc, 10-Value, 3000 Discs

  • Mfr # 626660

  • Zoro # G7541119


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Material
EVA Foam
Color
Assorted
Recommended Age
6-11 Years
Recommended Grade
Grade 1-6
Includes
300 each thousandth, hundredth, tenth, one, ten, hundred, thousand, ten thousand, hundred thousand, million discs - 3000 total
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626660
Zoro #
G7541119
UPC #
-
Country of Origin
China

Details

Material
EVA Foam
Color
Assorted
Recommended Age
6-11 Years
Recommended Grade
Grade 1-6
Includes
300 each thousandth, hundredth, tenth, one, ten, hundred, thousand, ten thousand, hundred thousand, million discs - 3000 total

Description

These easy-to-manipulate discs provide hands-on practice for developing number sense. Color-coded according to place value, the foam discs allow students to visually track what happens when they regroup numbers in both addition and subtraction. And they help illustrate that multiplication is the same as repeated addition, and division the same as repeated subtraction. Packaged in re-sealable poly bag for easy storage. Discs are 1" in diameter, 0.125" thick, and made of EVA foam for easy manipulation and quiet classroom activity. A GEI Endorsed Product. Includes 12 each of the 626638 250 disc sets. Provides 300 each of 10 values: Thousandth, Hundredth, Tenth, One, Ten, Hundred, Thousand, Ten Thousand, Hundred Thousand, Million. 3,000 total discs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.