Zoro Homepage

Sight-Word Phrases for Transitional Readers, Set of 50

  • Mfr # 133027

  • Zoro # G601243322


product price: $7.29
/ea

Key Features

Material
Laminated Card
Color
White with black print
Recommended Age
6-9 years
Recommended Grade
Grade 1-4
Includes
50 Cards
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
133027
Zoro #
G601243322
UPC #
-
Country of Origin
China

Details

Material
Laminated Card
Color
White with black print
Recommended Age
6-9 years
Recommended Grade
Grade 1-4
Includes
50 Cards

Description

Designed for differentiation, cards help students learn how to visually scan text more efficiently so that they feel more confident attempting new texts or expressing their thoughts in writing. Phrases include many from Fry's sight word list. All cards are laminated, and the set includes two blank cards for write-on/wipe-off use. Set includes three and four-word phrases that mirror typical reading patterns, multi-syllabic sight words, such as away, under, and going, and it also combines the most common words with a wider range of other sight words. 50 each 8" x 2"