Zoro Homepage

Boom Microphone Wind Sock pack of 5.

  • Mfr # SMBMHK01

  • Zoro # G715548269


product price: $35.99
/pk 5, $7.20/ea

Key Features

Cable Length
6.69 in
Includes
Pack of 5 wind socks
Color
Black
Height
6.69 in
Width
3.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMBMHK01
Zoro #
G715548269
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
6.69 in
Height
6.69 in
Width
3.94 in
Depth
0.08 in

Details

Includes
Pack of 5 wind socks
Color
Black
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets
Battery Powered
No
Features
Replacements wind socks for boom mics, 5 pack, clear communication in loud noise
Dielectric
No

Description

Replacement wind sock for noise cancelling boom mic - 5 pieces per package


  • Protect Your Microphone for Clearer Communication - Ideal for individual users or small teams, this 5-pack of wind socks reduces wind noise and enhances voice clarity, ensuring clear communication in high-noise environments while extending microphone lifespan.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.