Zoro Homepage

Boom Microphone Wind Sock, PK 100

  • Mfr # SMBMHK03

  • Zoro # G602173277


product price: $627.99
/pk 100, $6.28/ea
Free Shipping & Returns

Key Features

Cable Length
9.84 in
Color
Black
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets
Width (In.)
5.9 in
Features
Replacements wind socks for boom mics, 100 pack, clear communication in loud noise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMBMHK03
Zoro #
G602173277
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
9.84 in
Width (In.)
5.9 in
Depth (In.)
0.2 in
Length
9.84 in

Details

Color
Black
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets
Features
Replacements wind socks for boom mics, 100 pack, clear communication in loud noise
Includes
Pack of 100 wind socks
Battery Powered
No
Dielectric
No

Description

Boom Microphone Wind Sock pack of 100


  • Protect Your Microphone for Clearer Communication - Designed for large teams and enterprise use, this 100-pack ensures every headset stays protected, delivering clear communication while extending the durability of boom microphones in demanding work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.