Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boom Microphone Wind Sock, PK 50

  • Mfr # SMBMHK02

  • Zoro # G202173219


product price: $334.99
/pk 50, $6.70/ea
Free Shipping & Returns

Key Features

Cable Length
9.84 in
Color
Black
Length
9.84 in
Depth (In.)
0.2 in
Features
Replacements wind socks for boom mics, 50 pack, clear communication in loud noise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMBMHK02
Zoro #
G202173219
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
9.84 in
Length
9.84 in
Depth (In.)
0.2 in
Width (In.)
5.9 in

Details

Color
Black
Features
Replacements wind socks for boom mics, 50 pack, clear communication in loud noise
For Use With
SM1R, SM1B, SM1R-IS, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets
Includes
Pack of 50 wind socks
Battery Powered
No
Dielectric
No

Description

Boom Microphone Wind Sock pack of 50


  • Protect Your Microphone for Clearer Communication - Perfect for mid-sized teams or facilities, this 50-pack provides long-term microphone protection, reducing wind interference and maintaining optimal audio quality across multiple headsets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.