Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charge Rack North America 23 Point AC Distribution

  • Mfr # SCHARG23-01

  • Zoro # G814591234


product price: $2,159.99
/ea
Free Shipping & Returns

Key Features

For Use With
SM1B, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; smartPlug™ earplugs
Includes
Charging rack parts, assembly instructions
Color
Black
Overall Width
24 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCHARG23-01
Zoro #
G814591234
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Length
28 in

Details

For Use With
SM1B, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; smartPlug™ earplugs
Includes
Charging rack parts, assembly instructions
Color
Black
Features
Medium-scale charging solution, charge up to 12 headsets, 15 ft cord, small footprint, 4 caster wheels for easy relocation

Description

Sensears Charge Racks are heavy-duty industrial charging solutions that allow for charging up to 45 headsets on a large scale and 6 headsets on a small scale. With three different-sized racks, these are great solutions for companies with numerous headsets in operation at any given time on multiple shifts and/or for plant tours and training facilities. Keep your headsets ready to go for your next workgroup, tour, or training group, so workers, guides, and participants or teachers and students can benefit from all of the great features these headsets have to offer, including Sensears industry-leading SENS Technology that enhances speech and suppresses background noise so users can communicate safely and effectively in noisy environments.


  • High-Capacity Charging Solution – The Medium-Scale Charge Rack is a complete charging solution for all Sensear headset styles (Headband, Behind-the-Neck, and Helmet-Mounted) in any combination. Available in single- and double-sided options, it charges up to 12 headsets while maintaining a small footprint. Built with a rugged heavy-duty design, it features four heavy-duty caster wheels for easy relocation. Includes a 15 ft cord and easy-to-follow assembly instructions for quick setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.