Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charging Rack with North America 45 Point AC Distribution

  • Mfr # SCHARG45-01

  • Zoro # G702173283


product price: $4,408.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Cable Length
82 in
Color
Black
Features
Large-scale charging solution, charge up to 45 headsets, 15 ft cord, small footprint, 4 caster wheels for easy relocation
Width (In.)
24 in
Length
82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCHARG45-01
Zoro #
G702173283
UPC #
-
Country of Origin
Australia

Dimensions

Cable Length
82 in
Width (In.)
24 in
Length
82 in
Depth (In.)
24 in

Details

Color
Black
Features
Large-scale charging solution, charge up to 45 headsets, 15 ft cord, small footprint, 4 caster wheels for easy relocation
For Use With
SM1B, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; smartPlug™ earplugs
Includes
Charging rack parts, assembly instructions
Battery Powered
No
Dielectric
No

Description

Charging Rack with US style 20A plug (6-20P) with capacity of 45.


  • Ultimate High-Capacity Charging Solution – The Large-Scale Charge Rack is a complete charging solution for all Sensear headset styles (Headband, Behind-the-Neck, and Helmet-Mounted) in any combination. Available in single- and double-sided options, it charges up to 45 headsets from a single AC outlet while maintaining a small footprint. Designed for heavy-duty industrial use, it features a rugged construction and four heavy-duty caster wheels for easy relocation. Weighing approximately 110 lbs, it includes a 15 ft cord and comes with easy-to-follow assembly instructions for quick setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.