Zoro Homepage

Charging Rack with US 15A plug (5-15P)

  • Mfr # SCHARG40-01

  • Zoro # G202173264


product price: $4,626.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Black
Features
Large-scale charging solution, charge up to 45 headsets, 15 ft cord, small footprint, 4 caster wheels for easy relocation
For Use With
SM1B, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; smartPlug™ earplugs
Length
82 in
Depth (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCHARG40-01
Zoro #
G202173264
UPC #
-
Country of Origin
Australia

Dimensions

Length
82 in
Depth (In.)
24 in
Width (In.)
24 in

Details

Color
Black
Features
Large-scale charging solution, charge up to 45 headsets, 15 ft cord, small footprint, 4 caster wheels for easy relocation
For Use With
SM1B, SM1B-IS, SM1P, SM1P-IS, and SM1P-ISDP headsets; smartPlug™ earplugs
Includes
Charging rack parts, assembly instructions
Battery Powered
No

Description

Charging Rack with US style 15A plug (5-15P) with capacity of 40.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.